TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22319KEJW33C3

  • ERIKS:12613571
  • Manufacturer:087796231559
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€612.01/ pieceexcl. VAT

€740.53incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
67 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
774 kN
Dynamic load rating
694 kN