TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22313KEMW33C4

  • ERIKS:12842947
  • Manufacturer:087796252363
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€402.95/ pieceexcl. VAT

€487.57incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
48 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
346 kN
Dynamic load rating
344 kN