






€308.77/ pieceexcl. VAT
€373.61incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 65 mm |
Outer Diameter | 140 mm |
Width | 48 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 346 kN |
Dynamic load rating | 344 kN |
Weight | 3.6 kg |