TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22313KEJW33C2

  • ERIKS:12842942
  • Manufacturer:087796240315
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€352.38/ pieceexcl. VAT

€426.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
48 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
346 kN
Dynamic load rating
344 kN