TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22311KEMW33W22C3

  • ERIKS:12722159
  • Manufacturer:087796136823
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€298.56/ pieceexcl. VAT

€361.26incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
55 mm
Outer Diameter
120 mm
Width
43 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
265 kN
Dynamic load rating
266 kN