






€228.78/ pieceexcl. VAT
€276.82incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 55 mm |
Outer Diameter | 120 mm |
Width | 43 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Number of rows | 2 |
Static load rating | 265 kN |
Dynamic load rating | 266 kN |