TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22308KEJW33

  • ERIKS:11512518
  • Manufacturer:087796023598
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€124.40/ pieceexcl. VAT

€150.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
40 mm
Outer Diameter
90 mm
Width
33 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
147 kN
Dynamic load rating
155 kN