TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22252KEMBW33W45AC3

  • ERIKS:14200533
  • Manufacturer:087796360044
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€8,170.16/ pieceexcl. VAT

€9,885.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
260 mm
Outer Diameter
480 mm
Width
130 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2