TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22252KEMBW33W45A

  • ERIKS:12613468
  • Manufacturer:087796032538
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring. Tapped lifting holes in face of outer ring to facilitate lifting and handling.
Save to list

€8,170.16/ pieceexcl. VAT

€9,885.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
260 mm
Outer Diameter
480 mm
Width
130 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2