TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22244KEMBW507C08C4

  • ERIKS:12842809
  • Manufacturer:087796220096
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,740.51/ pieceexcl. VAT

€5,736.02incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
200 mm
Outer Diameter
400 mm
Width
108 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2310 kN
Dynamic load rating
1850 kN