TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22240KEMBW33C3

  • ERIKS:12613450
  • Manufacturer:087796026025
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€3,374.37/ pieceexcl. VAT

€4,082.99incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
200 mm
Outer Diameter
360 mm
Width
98 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
2010 kN
Dynamic load rating
1580 kN