TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22240KEJW33C4

  • ERIKS:13162979
  • Manufacturer:087796357020
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,854.15/ pieceexcl. VAT

€3,453.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
200 mm
Outer Diameter
360 mm
Width
98 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
2010 kN
Dynamic load rating
1580 kN
Weight
41.7 kg