TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22238KEJW33C3

  • ERIKS:13162988
  • Manufacturer:087796356672
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,490.19/ pieceexcl. VAT

€3,013.13incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
190 mm
Outer Diameter
340 mm
Width
92 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1960 kN
Dynamic load rating
1550 kN
Weight
35 kg