TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22236KEJW33C3

  • ERIKS:12613438
  • Manufacturer:087796025875
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€2,019.87/ pieceexcl. VAT

€2,444.04incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
180 mm
Outer Diameter
320 mm
Width
86 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1700 kN
Dynamic load rating
1340 kN