TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22232KEMW33C4

  • ERIKS:12842738
  • Manufacturer:087796228184
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€2,074.06/ pieceexcl. VAT

€2,509.61incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
160 mm
Outer Diameter
290 mm
Width
80 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
1370 kN
Dynamic load rating
1120 kN