

€904.68/ pieceexcl. VAT
€1,094.66incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 140 mm |
Outer Diameter | 250 mm |
Width | 68 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 1060 kN |
Dynamic load rating | 863 kN |