TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22228KEJW33

  • ERIKS:11512461
  • Manufacturer:087796025561
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€904.68/ pieceexcl. VAT

€1,094.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
140 mm
Outer Diameter
250 mm
Width
68 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
1060 kN
Dynamic load rating
863 kN