






€717.15/ pieceexcl. VAT
€867.75incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 130 mm |
Outer Diameter | 230 mm |
Width | 64 mm |
Bore | Tapered bore |
Internal clearance | C3 |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 945 kN |
Dynamic load rating | 757 kN |