TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22226KEJW33

  • ERIKS:12613417
  • Manufacturer:087796025479
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€717.15/ pieceexcl. VAT

€867.75incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
130 mm
Outer Diameter
230 mm
Width
64 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
945 kN
Dynamic load rating
757 kN