TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22220KEMW33C4

  • ERIKS:12842574
  • Manufacturer:087796240551
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€569.16/ pieceexcl. VAT

€688.68incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
100 mm
Outer Diameter
180 mm
Width
46 mm
Bore
Tapered bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
502 kN
Dynamic load rating
435 kN