TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22219KEMW33

  • ERIKS:13163001
  • Manufacturer:087796082847
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€389.13/ pieceexcl. VAT

€470.85incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
95 mm
Outer Diameter
170 mm
Width
43 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
441 kN
Dynamic load rating
385 kN
Weight
4.2 kg