TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22218KEMW33

  • ERIKS:12613394
  • Manufacturer:087796159150
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Brass cage. Standard lubrication hole and groove in outer ring.
Save to list

€325.49/ pieceexcl. VAT

€393.84incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
40 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Brass
With sealing
No
Number of rows
2
Static load rating
388 kN
Dynamic load rating
355 kN