TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22218KEJW33C2

  • ERIKS:12842516
  • Manufacturer:087796249356
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€371.47/ pieceexcl. VAT

€449.48incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
90 mm
Outer Diameter
160 mm
Width
40 mm
Bore
Tapered bore
Internal clearance
C2
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
388 kN
Dynamic load rating
355 kN