






€202.67/ pieceexcl. VAT
€245.23incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 80 mm |
Outer Diameter | 140 mm |
Width | 33 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 278 kN |
Dynamic load rating | 254 kN |