TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22214KEJW33

  • ERIKS:12613374
  • Manufacturer:087796173712
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€162.75/ pieceexcl. VAT

€196.93incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
70 mm
Outer Diameter
125 mm
Width
31 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
231 kN
Dynamic load rating
213 kN