TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22213KEJW33C3

  • ERIKS:11512347
  • Manufacturer:087796023161
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C3. Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€142.22/ pieceexcl. VAT

€172.09incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
65 mm
Outer Diameter
120 mm
Width
31 mm
Bore
Tapered bore
Internal clearance
C3
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
216 kN
Dynamic load rating
206 kN