TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 22211KEJW33

  • ERIKS:12583616
  • Manufacturer:087796022997
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€106.93/ pieceexcl. VAT

€129.39incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
222
Inner Diameter
55 mm
Outer Diameter
100 mm
Width
25 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2