






€76.08/ pieceexcl. VAT
€92.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 222 |
Inner Diameter | 25 mm |
Outer Diameter | 52 mm |
Width | 18 mm |
Bore | Tapered bore |
Internal clearance | CN (normal) |
Cage | Steel |
With sealing | No |
Number of rows | 2 |
Static load rating | 43.1 kN |
Dynamic load rating | 50.6 kN |