TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 21320KEJW33

  • ERIKS:13163006
  • Manufacturer:087796358553
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€509.64/ pieceexcl. VAT

€616.66incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
100 mm
Outer Diameter
215 mm
Width
47 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Weight
8.1 kg