TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 21319KEJW33

  • ERIKS:13163024
  • Manufacturer:087796358256
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€456.75/ pieceexcl. VAT

€552.67incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
95 mm
Outer Diameter
200 mm
Width
45 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
483 kN
Dynamic load rating
474 kN
Weight
6.5 kg