TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 21318KEJW33

  • ERIKS:12613306
  • Manufacturer:087796225503
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€401.01/ pieceexcl. VAT

€485.22incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
43 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
449 kN
Dynamic load rating
442 kN