TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 21314KEJW33

  • ERIKS:12613289
  • Manufacturer:087796151529
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€249.10/ pieceexcl. VAT

€301.41incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
35 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
289 kN
Dynamic load rating
292 kN