TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 21313KEJW33

  • ERIKS:12722104
  • Manufacturer:087796135437
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€214.12/ pieceexcl. VAT

€259.09incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
65 mm
Outer Diameter
140 mm
Width
33 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
254 kN
Dynamic load rating
259 kN