TIMKEN

TIMKEN Double-row spherical roller bearing Tapered bore 21309KEJW33

  • ERIKS:12613265
  • Manufacturer:087796135376
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Steel cage. Standard lubrication hole and groove in outer ring.
Save to list

€120.25/ pieceexcl. VAT

€145.50incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
213
Inner Diameter
45 mm
Outer Diameter
100 mm
Width
25 mm
Bore
Tapered bore
Internal clearance
CN (normal)
Cage
Steel
With sealing
No
Number of rows
2
Static load rating
125 kN
Dynamic load rating
138 kN