






€13,306.47/ pieceexcl. VAT
€16,100.83incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 233 |
Inner Diameter | 200 mm |
Outer Diameter | 420 mm |
Width | 165 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |
Static load rating | 3730 kN |
Dynamic load rating | 2940 kN |
Weight | 112.6 kg |