TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore for vibrating screens 23328EMBW800C4

  • ERIKS:12722598
  • Manufacturer:087796260986
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€4,353.32/ pieceexcl. VAT

€5,267.52incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
233
Inner Diameter
140 mm
Outer Diameter
300 mm
Width
118 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
1910 kN
Dynamic load rating
1570 kN