






€3,818.64/ pieceexcl. VAT
€4,620.55incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 233 |
Inner Diameter | 130 mm |
Outer Diameter | 280 mm |
Width | 112 mm |
Bore | Cylindrical bore |
Internal clearance | CN (normal) |
Cage | Brass |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |
Static load rating | 1590 kN |
Dynamic load rating | 1340 kN |
Weight | 33.8 kg |