TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore for vibrating screens 23324EMW800C4

  • ERIKS:12722595
  • Manufacturer:087796238923
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,212.71/ pieceexcl. VAT

€3,887.38incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
233
Inner Diameter
120 mm
Outer Diameter
260 mm
Width
106 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
1410 kN
Dynamic load rating
1230 kN