






€3,212.71/ pieceexcl. VAT
€3,887.38incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 233 |
Inner Diameter | 120 mm |
Outer Diameter | 260 mm |
Width | 106 mm |
Bore | Cylindrical bore |
Internal clearance | C6 |
Cage | Brass |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |