






€2,251.52/ pieceexcl. VAT
€2,724.34incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 140 mm |
Outer Diameter | 300 mm |
Width | 102 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |
Static load rating | 1670 kN |
Dynamic load rating | 1450 kN |