






€1,378.90/ pieceexcl. VAT
€1,668.47incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 110 mm |
Outer Diameter | 240 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Brass |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |
Static load rating | 1050 kN |
Dynamic load rating | 949 kN |