TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore for vibrating screens 22318EJW33W800C4

  • ERIKS:12722194
  • Manufacturer:087796067400
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€586.46/ pieceexcl. VAT

€709.62incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
90 mm
Outer Diameter
190 mm
Width
64 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Steel
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
659 kN
Dynamic load rating
606 kN