TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore for vibrating screens 22316EMW33W800C4

  • ERIKS:12722179
  • Manufacturer:087796026612
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€548.37/ pieceexcl. VAT

€663.53incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
80 mm
Outer Diameter
170 mm
Width
58 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
534 kN
Dynamic load rating
499 kN