






€403.05/ pieceexcl. VAT
€487.69incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 223 |
Inner Diameter | 75 mm |
Outer Diameter | 160 mm |
Width | 55 mm |
Bore | Cylindrical bore |
Internal clearance | C4 |
Cage | Steel |
With sealing | No |
Execution | for vibrating screens |
Number of rows | 2 |
Static load rating | 478 kN |
Dynamic load rating | 450 kN |