TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore for vibrating screens 22314EMW33W800C4

  • ERIKS:12453035
  • Manufacturer:087796026377
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Radial internal clearance C4. Brass cage. Standard lubrication hole and groove in outer ring. Bearings for vibratory applications.
Save to list

€414.57/ pieceexcl. VAT

€501.63incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
70 mm
Outer Diameter
150 mm
Width
51 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
414 kN
Dynamic load rating
395 kN