TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore for vibrating screens 22310EMW33W800C4

  • ERIKS:12722152
  • Manufacturer:087796026209
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€227.98/ pieceexcl. VAT

€275.86incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
223
Inner Diameter
50 mm
Outer Diameter
110 mm
Width
40 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Execution
for vibrating screens
Number of rows
2
Static load rating
225 kN
Dynamic load rating
227 kN