






€8,976.05/ pieceexcl. VAT
€10,861.02incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 263 |
Inner Diameter | 240 mm |
Outer Diameter | 460 mm |
Width | 147 mm |
Bore | Cylindrical bore |
Internal clearance | C3 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |