TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 26228EMW33W22C4

  • ERIKS:14200508
  • Manufacturer:087796033214
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€3,325.16/ pieceexcl. VAT

€4,023.44incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
262
Inner Diameter
140 mm
Outer Diameter
239.992 mm
Width
80 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2