






€3,439.82/ pieceexcl. VAT
€4,162.18incl. VAT
Estimated delivery date - 11/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | TIMKEN |
Series | 262 |
Inner Diameter | 140 mm |
Outer Diameter | 239.992 mm |
Width | 80 mm |
Bore | Cylindrical bore |
Internal clearance | C2 |
Cage | Brass |
With sealing | No |
Number of rows | 2 |