TIMKEN

TIMKEN Double-row spherical roller bearing Cylindrical bore 24160EMBW33W45AC4

  • ERIKS:12844632
  • Manufacturer:087796062375
Image 1
Image 2
Image 3
Image 1
Image 2
Image 3
Save to list

€16,519.20/ pieceexcl. VAT

€19,988.23incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
TIMKEN
Series
241
Inner Diameter
300 mm
Outer Diameter
500 mm
Width
200 mm
Bore
Cylindrical bore
Internal clearance
C4
Cage
Brass
With sealing
No
Number of rows
2